Square Head Plug, 3/4 in, 304 Stainless Steel, MNPT, Class 3000

  • Mfr # 1RRK9

  • Zoro # G2171951


product price:  $9.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RRK9
Zoro #
G2171951
UPC #
190735922927
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Square Head Plug
Fittings Sub-Category
Plugs
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The ZORO SELECT - 1RRK9 is a stainless steel square head plug designed to close or seal threaded pipe ends. Made from corrosion-resistant material suitable for industrial and plumbing applications, it is rated for operation within specified pressure and temperature ranges. Its threaded connection is MNPT, with a nominal pipe size of 3/4 inch.

Key Features:

  • Material: 304 Stainless Steel, made from corrosion-resistant material.
  • Shape: Square Head Plug, with a square head designed for wrenching.
  • Connection Type: MNPT, with threaded ends for secure sealing.
  • Pressure Rating: rated for pressure up to 3000 psi at 100°F.
  • Steam Pressure Capacity: rated for steam pressure up to 2500 psi at 350°F.
  • Nominal Pipe Size: 3/4 inch, compatible with standard piping systems.
  • Standards: Material conforms to ASTM-A-182; Threads conform to ANSI/ASME B1.20.1 and ASME B16.11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.