1" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-MBB-100TH

  • Zoro # G2180753


product price:  $29.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MBB-100TH
Zoro #
G2180753
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.27 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Handle Material
Aluminum
Standards
CSA, FM, UL Listed
Stem Type
Blowout Resistant
Handle Type
Tee
Seat Material
PTFE
Hose I.D.
1 in
Ball Valve Product Group
Manual
Stem Material
Brass
Body Material
Brass
Temp. Range
0 Degrees F to 365 Degrees F
Seal Material
PTFE
Type
Two Piece, Gas
Coefficient of Volume (Cv)
51.55
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
365 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Yellow
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Male
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.