Cast Iron 2 HP Centrifugal Pump 115/230V

  • Mfr # 2BF22012

  • Zoro # G2186082


product price:  $1,740.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BF22012
Zoro #
G2186082
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
17 1/8 in
Height
9 in
Width
8 7/8 in
Max. Dia. Solids
1/8 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
8.1 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
17.6 in
Manufacturer Warranty Length
1 yr
Overall Width
6.7 in
Solid Diameter (Maximum)
0.13 in

Details

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
125 psi
Max. Head
79 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Specific Gravity
1.0
Housing Material
Cast iron
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
125 psi
GPM of Water @ 70 Ft. of Head
64
Outlet
1-1/4" NPT
HP
2
Max. Pressure
125 psi
Wetted Materials
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Best Efficiency GPM @ Head
66 gpm @ 70 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Impeller Type
Closed
Phase
Single
Best Efficiency Range GPM @ Head
40 to 96 gpm @ 77 to 50 ft
Max. GPM @ Head
96 @ 50 ft
Impeller Material
Bronze
Frame
56J
Voltage
115/230VAC
Hz
60
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 50 Ft. of Head
96
Duty
Continuous
Inlet Pressure
30 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Min. GPM @ Head
20 @ 78 ft
Port Rotation
45 Degrees Increments
Motor RPM
3500
Amps
24.2/12.1
Inlet
1-1/2" NPT
GPM of Water @ 60 Ft. of Head
82
Item
Centrifugal Pump
Nameplate Voltage
115/230V AC
Priming
Manual
For Use With Potable Systems
Yes
Compatible with Media Type
Water
Discharge Type
NPT
Maximum Media Temperature
212 Degrees F
Seal Type
Mechanical
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Best Efficiency Flow
66 gpm
Duty Cycle
Continuous
Maximum Feet of Head
79 ft
Motor Frame Designation
56J
Maximum Flow Rate
96 gpm
Flow Rate @ 50 ft of Head (Maximum)
96 gpm
Flow Rate @ 70 ft of Head (Maximum)
64 gpm
Motor Type
Capacitor-Start
Flow Rate @ 60 ft of Head (Maximum)
82 gpm
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Intake Type
NPT
Shut Off Pressure (Maximum)
125 psi
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Impeller Design
Closed
Best Efficiency Head
70 ft
Shaft Material
Stainless Steel
Minimum Flow Rate
59 gpm
Maximum RPM
3,500 RPM
Features
Compact Design, Frame-Mounted Design
Horsepower
2 hp
Series
3642
Pump Housing Material
Cast Iron
Discharge Rotation
45 Degrees Increments
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 79 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 96 gpm, Flow Rate @ 50 ft of Head (Maximum) 96 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.