Auto Control Valve, 6 in. Pipe, Grooved

  • Mfr # 6-ZW209G

  • Zoro # G2194039


product price:  $4,877.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
6"
Inlet Size
6"
Port Size
6" x 6"
Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-ZW209G
Zoro #
G2194039
UPC #
612052208916
Country of Origin
United States

Dimensions

Pipe Size
6"
Inlet Size
6"
Port Size
6" x 6"
Overall Height
17 5/16 in
Overall Width
20 in
Inlet Connection Size
6 in

Details

Connection Type
Grooved
Body Material
Ductile Iron ASTM A536
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Automatic Control Valve
Coating
Epoxy Coated FDA Approved
Pressure Adjustment Range
15 to 150 psi
Cover Material
Ductile Iron
Standards
NSF/ANSI
Max. Intermittent Flow Rate
2,250 gpm
Nut Material
304 Stainless Steel
Operating Pressure
150 psi
Pilot Adjustment Range
15 to 150 psi
Stem Material
Stainless Steel
Max. Fluid Temp.
140 Degrees F
Elastomer Material
Buna N
Application
Commercial Use, Residential Use
Max. Continous Flow Rate
1800 gpm
Max. Continuous Flow Rate
1,800 gpm
Spring Material
302 Stainless Steel
Valve Type
Pressure Reducing
Trim Material
304 Stainless Steel
Seat Material
Stainless Steel
Disc Material
Stainless Steel
Union Type
No Union
For Media
Water
Pilot Adjustment - Minimum
15 psi
Coating/Lining
Epoxy
Flow Rate - Intermittent Maximum
2,250 gpm
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
15 psi
Bonnet Material
Ductile Iron
Outlet Connection Type
Grooved
Pilot Adjustment - Maximum
120 psi
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
Grooved
Flow Rate - Continuous Maximum
1,800 gpm
Operating Pressure - Maximum
300 psi
Port Design
Full Port

Description

Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 6, Connection Type Grooved, Operating Pressure 150 psi, Max. Continous Flow Rate 1800 gpm, Max. Intermittent Flow Rate 2250 gpm, Port Size 6 x 6, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150, Body Material Ductile Iron ASTM A552, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.