3/8 in FNPT 304 Stainless Steel 90-° Elbow, Class 150

  • Mfr # 409E111N038

  • Zoro # G2198777


product price:  $4.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409E111N038
Zoro #
G2198777
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Max. Steam Pressure
150 psi
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Fitting Side A Pipe Threading
18
Class
Class 150
Color
Silver
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 3/8 in, 18, 3/8 In.-18, 3/8 in, Female, Threaded, 3/8 in, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.