PipeNipple, SS, 2", NPTxNPT, 2"

  • Mfr # ZUSA-PF-2673
  • Zoro # G501771833
product price: 
$
24.15
/ea

Key Features

Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.154 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2673
Zoro #
G501771833
UPC #
193005424688
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
NPT
Side B Gender
Male
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Fully Threaded
Fitting Compatibility
Class 150
Side A Gender
Male
Metal Pipe Construction
Welded
Schedule
Schedule 40
Material Grade
316
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
2 in
Inside Diameter
2 1/16 in
Wire Rope Length
2 in
Length
2 in

Description

The ZORO SELECT - ZUSA-PF-2673 is a stainless steel nipple pipe fitting with male threads on both ends, intended for connection between female-threaded fittings, valves, or pipes. Constructed from 316-grade stainless steel, this welded nipple is rated for use with Schedule 40 pipes and is suitable for conveying air, natural gas, non-potable water, propane, and steam within specified conditions. It has a nominal pipe size of 2 inches and an overall length of 2 inches, rated for operation at a maximum pressure of 150 psi at 72°F and for steam pressures up to 150 psi at 360°F.

Key Features:

  • Material Grade: 316 stainless steel for corrosion and chemical resistance.
  • Pipe Construction: Rated for use as a welded stainless steel nipple.
  • Thread Configuration: Fully threaded with NPT male threads on both ends.
  • Thread Type: NPT male threads specification provided.
  • Compatible with Schedule 40 pipe standards.
  • Dimensions: Inside diameter 2 1/16 in, outside diameter 2 3/8 in, wall thickness 0.154 in.
  • Applications include air, natural gas, non-potable water, propane, and steam systems within specified parameters.
  • Conforms to ANSI/ASME B1.20.1, ASTM A312, and ASTM A733 standards.

Restrictions

Ratings & reviews