DoubleCheckValve, W774, 2-1/2in, OSYShutoff

  • Mfr # 774-OSY

  • Zoro # G2199325


product price:  $3,634.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
7 in
Pipe Size
2-1/2"
Features
OSY Shutoff, Short Lay Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199325
UPC #
098268878004
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
2-1/2"
Size
2 1/2 in
Height
19 7/8 in
Length
38 in
Overall Height
19.88 in
Check Valve Length
22 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Width
7 in
Overall Length
37 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Features
OSY Shutoff, Short Lay Length
Max. Temp.
110 Degrees F
Connection
Flanged Joint
Standards
ASSE 1015, AWWA C510-92, CSA B64.5, cULus Classified, FM
Series
Watts 774
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Max. Pressure
175 psi
Spring Material
Stainless Steel
Flow
525 gpm
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 1
Flange
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Shut-Off Valve Included
OSY Gate Valve
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Number of Test Ports
4
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Check Mechanism Material
Thermoplastic
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 2-1/2 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 in., Length 38 in., Height 19-7/8 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.