Double Check Valve, Watts709, 3in, Flanged

  • Mfr # LF709-NRS

  • Zoro # G2199508


product price:  $4,995.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
8"
Pipe Size
3"
Connection
Flanged Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF709-NRS
Zoro #
G2199508
UPC #
098268646801
Country of Origin
United States

Dimensions

Width
8"
Pipe Size
3"
Size
3"
Height
10-1/4"
Length
40-3/8"
Overall Height
14 in
Nominal Valve Size
3 in
Overall Length
40.44 in
Overall Width
8 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Check Valve Length
24 1/8 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Connection
Flanged Joint
Max. Temp.
110 Degrees F
Standards
ASSE 1015, AWWA C510-92, CSA B64.5, cULus Classified, IAPMO PA31, NSF, UPC, USC Manual
Compliance
ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free
Max. Pressure
175 psi
Features
NRS Shutoffs
Series
Watts 709
Seat Material
Stainless Steel
Flow
400 gpm
Backflow Preventer Type
Double Check Assembly (DC)
Includes Freeze Sensor
No Freeze Sensor
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
NRS Gate Valve
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Includes Strainer
No Strainer
Mounting Orientation
Horizontal
For Media
Water
Manufacturer Warranty
1 yr
Includes Flow Meter
No Flow Meter
Operating Temperature - Minimum
33 Degrees F
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 3 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 8 in., Length 40-3/8 in., Height 10-1/4 in., Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.