DoubleCheckValve, W709, 2-1/2in, NRSShutoff

  • Mfr # LF709-NRS

  • Zoro # G2199517


product price:  $4,655.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
7 in
Pipe Size
2-1/2"
Features
NRS Shutoffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF709-NRS
Zoro #
G2199517
UPC #
098268646795
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
2-1/2"
Size
2 1/2 in
Height
9 3/8 in
Length
39 3/8 in
Check Valve Length
24 1/8 in
Connection Size - Side 2
2 1/2 in
Overall Length
39.44 in
Nominal Valve Size
2 1/2 in
Overall Width
7 in
Overall Height
12.88 in
Connection Size - Side 1
2 1/2 in

Details

Item
Double Check Valve Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Features
NRS Shutoffs
Max. Temp.
110 Degrees F
Series
Watts 709
Max. Pressure
175 psi
Compliance
ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Connection
Flanged Joint
Standards
ASSE 1015, AWWA C510-92, CSA B64.5, cULus Classified, IAPMO PA31, NSF, UPC, USC Manual
Includes Flow Meter
No Flow Meter
Connection Type - Side 2
Flange
Mounting Orientation
Horizontal
Maximum Pressure - Operating
175 psi
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
110 Degrees F
Hazard Protection Level
Low Health Hazard
Seat Material
Stainless Steel
Includes Strainer
No Strainer
Shut-Off Valve Included
NRS Gate Valve
Flow
300 gpm
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
Valve Series
LF709

Description

Double Check Valve Assembly, Series Watts 709, Size 2-1/2 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 in., Length 39-3/8 in., Height 9-3/8 in., Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, UPC, CSA B64.5, UL Classified, FM Approved, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.