Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 016657

  • Zoro # G2207134


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Water Pressure
500 psi
Flow Range
0.16 to 2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016657
Zoro #
G2207134
UPC #
190735218020
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
2 7/8 in
Orifice Diameter
3/32 in
Nominal Pipe Size
1/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Water Pressure
500 psi
Flow Range
0.16 to 2.2 gpm
Item
Solenoid Valve Less Coil
Operation Type
Direct Acting
Airflow
Up to 12.5 scfm
For Use With
Dayton Solenoid Coils
Body Material
Brass
Standards
UL Listed
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Temperature - Maximum
180 Degrees F
Valve Body Style
Straight
Operating Pressure Differential Light Oil - Maximum
300 psi
Operating Pressure Differential Water - Maximum
300 psi
Compatible with Brand
Dayton
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential - Minimum
0 psi
Coefficient of Volume (Cv)
0.22
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Ways
2-Way
Inlet Connection Type
FPT
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Airflow - Maximum
12.5 scfm
For Media
Air, Light Oil, Steam, Water
Thread Type
FPT
Operating Pressure Differential Air/Inert Gas - Maximum
300 psi
Outlet Connection Type
FPT
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Maximum
300 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 300 psi, Operating Pressure Differential Water - Maximum 300 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.