Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 10-1000 1/1 H8 VS6-11 480/60

  • Zoro # G2207731


product price:  $7,131.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS Pro 10-1000 1/1 H8 VS6-11 480/60
Zoro #
G2207731
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Width
13 11/16 in
Housing Depth
9 13/16 in
Housing Length
26 3/8 in
Chain Length
26 ft
Mfr. Warranty Length
2 yr
Body Length
26 3/8 in
Lifting Hook Opening Width
19 7/8 in
Body Depth
9 13/16 in
Controller Cord Length
26 ft
Body Width
13 11/16 in
Maximum Lifting Length
26 ft
Minimum Retracted Length
20 25/32 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 7/8 in
Motor HP
2.95 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Amps @ Low Volts
4.5 A
Number of Speeds
Variable
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Clutch
Overload Slip
Control
Push Button Pendant
Finish
Powder Coated
Item
Electric Chain Hoist
Hz
60
Control Cord
12 to 22 ft
Brake
DC Disc
Thermal Protection
Included
Programmable
Non-Programmable
Minimum Lift Speed
0.11 m/min
For Outdoor Use
Yes
Maximum Lift Speed
11 m/min
Included Components
Chain Container
Current at Min. Voltage
4.5 A
Clutch Type
Overload Slip
Chain Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Body Finish
Powder Coated
Hoist IP Rating
IP55
Maximum Lifting Capacity
2,200 lb
Trolley Wheel Material
Plastic
Number of Load Chains
1
Brake Type
DC Current
Overload Protection Included
Yes
Features
Ergonomic Operation
Current at Max. Voltage
4.5 A
Lifting Hook Material
Steel
Number of Reeves
1
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Headroom
19 7/8 in
Includes Clutch
Clutch Included
Duty Classification
H4
Includes Brake
Brake Included
Chain Material
Steel
Motor Horsepower
3 hp
Pendant IP Rating
IP65
Starts and Stops per Hour
240
Trolley IP Rating
IP55
Controls
Push Button Pendant
Body Material
Aluminum
Lifting Hook Type
Hook with Safety Latch
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.11 m/min, Maximum Lift Speed 11 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.