1/4" MNPT 316 SS Hex Long Nipple

  • Mfr # 4-4 MHLN-SS 3.0

  • Zoro # G2218142


product price:  $35.29
/ea

Key Features

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 MHLN-SS 3.0
Zoro #
G2218142
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Hex Size
5/8"
Fitting Length
3 in
Pipe Fitting Length
3"
Pipe Size
1/4"
Overall Length
3 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Max. Pressure
7500 psi
Fittings Sub-Category
Hex Nipples
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Hex Long Nipple
Application
Air, Natural Gas, Oil
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
7,500 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Color
Silver
Material Grade
316
Fitting Side B Type
NPT

Description

The PARKER - 4-4 MHLN-SS 3.0 is a 3-inch long stainless steel hex long nipple fitting with male NPT threads on both ends, sized at 1/4 inch nominal pipe size. Constructed from 316 stainless steel, it features a hexagonal center section for wrenching during installation or removal. This fitting is suitable for use in air, natural gas, and oil systems, and is made from corrosion-resistant material.

Key Features:

  • Material: 316 Stainless Steel
  • Length: 3 inches overall
  • Thread Size: 1/4-18 NPT male threads on both ends
  • Nominal Pipe Size: 1/4 inch at both connections
  • Hex Size: 5/8 inch wrenching surface
  • The maximum rated operating pressure is 7,500 psi, as specified by industry standards.
  • The temperature range of -425°F to 1200°F is rated for specified conditions.
  • Connection Type: Male NPT on both ends
  • Suitable for applications involving air, natural gas, and oil
  • Meets relevant industry standards.
  • No pre-applied thread sealant or included seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.