48" Natural Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 565245

  • Zoro # G222351529


product price:  $2,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48 in
Length
48 in
Height
30 in
Tabletop Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565245
Zoro #
G222351529
UPC #
-
Country of Origin
India

Dimensions

Width
48 in
Length
48 in
Height
30 in

Details

Item
Dining Tables
Shape
Round
Tabletop Material
Solid Wood
Tabletop Color
Natural
Frame Color
Natural
Frame Material
Solid Wood
Leg Type
Pedestal
Leg Color
Natural
Assembled/Unassembled
Assembled
Assembly Required
No Assembly Needed
Commercial Use
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Leaf Included
No
Table Mechanism
Fixed
Top Wood Species
Mango
Weight Capacity
4 lb
Style
Traditional
Mirrored
No

Description

Stylish and super sturdy, the 48-inch natural solid wood pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this natural solid wood table. This table features a curved pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.