15PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32

  • Mfr # 49913

  • Zoro # G2226156


product price:  $74.59
/ea

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49913
Zoro #
G2226156
UPC #
662355499139
Country of Origin
United States

Dimensions

Shank Dia.
1/6 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 32nds
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
List Number
150D
Point Type
Conventional Point
Standards
ASME B94.11M-1993
Left/Right Hand
Right
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Shank Type
Straight
Flute Type
Spiral
Number of Drill Bits
15
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.