Pilot Light, No Lens, Incandescent

  • Mfr # 9001KP38

  • Zoro # G2227093


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Lens Material
No Lens Included
Bezel
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KP38
Zoro #
G2227093
UPC #
785901008750
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Overall Height
2.43 in
Panel Cutout Diameter
30 mm
Overall Depth
1.62 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in

Details

Item
Pilot Light
Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Lens Material
No Lens Included
Bezel
Metal
Lens Type
No Lens Included
Basic Material
Metal
Shape
Round
Terminal Connection
Screw Clamp
Lamp Module Type
Full Voltage
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Material
Zinc Die Cast
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Lamp Voltage
120V AC
IP Rating
IP66
Replacement Lamps
4VCW4
Cap/Operator Or Lens Color
Without cap
Rated Supply Voltage
120 V
NEMA Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
Head for pilot light
Light Source
Incandescent bulb
Light Block Supply
Full voltage 120 V
Bulb Base
BA 9s
Product Certifications
CE; CSA LR25490 class 3211 03; UL listed file E42259 CCN NKCR
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Series
9001K
Voltage Rating - Maximum
120 V AC/DC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lens
No Lens Included
Includes Push-To-Test
No Push-To-Test Included
Lens Color
No Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.