Tee Brass Pipe Fitting, 1/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 4-4-4 FT-B

  • Zoro # G2229735


product price:  $41.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4-4 FT-B
Zoro #
G2229735
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4" x 1/4" x 1/4"
Hex Size
3/4"
Fitting Length
7/8 in
Pipe Fitting Length
7/8"
Thread Size
1/4"
Overall Length
1 3/4 in
Pipe Size
1/4"
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Pipe Fitting
Specific Pipe Fitting Shape
Tee
Max. Pressure
3000 psi
Basic Fitting Shape
Tee
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Color
Brown
Application
Air, Natural Gas, Oil
Material Grade
C37700
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Maximum Operating Pressure
3000 psi
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Gender
Female

Description

Female Tee, Pipe Size 1/4 In, Threaded Connection, Material of Construction Brass, Thread Size 1/4 In, Hex Size 3/4 In, Length .88 In, Pressure (PSI) 3000, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.