1/4" Compr Stainless Steel Mini Ball Valve 3-Way

  • Mfr # 4A-MB4XPFA-SSP

  • Zoro # G2235563


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4A-MB4XPFA-SSP
Zoro #
G2235563
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.24 in
Outlet Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Outlet Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Connection Type
Comp. x Comp. x Comp.
Item
Mini Ball Valve
Handle Material
Nylon
Max. Pressure
2,500 PSI CWP
Temp. Range
-65 Degrees to 300 Degrees F
Features
A-Lok(R) Compression
Stem Type
Blowout Resistant
Seat Material
PFA
Handle Type
Lever
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Seal Material
PTFE
Type
One Piece, Three Way
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 2
Compression
Inlet Connection Entry
Bottom
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
0.34
Operating Temperature - Minimum
-65 Degrees F
Flow Pattern
L Flow
Outlet Connection Type - Side 1
Compression
Vacuum Service Rating
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
2,500 psi
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.