Multi-Turn Stop, Straight, 1/2 Inx3/8 In

  • Mfr # 29-1004LF

  • Zoro # G2241416


product price:  $7.95
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-1004LF
Zoro #
G2241416
UPC #
082647141209
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Overall Length
1.93 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Item
Multi-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Connection Type
FNPT
Valve Design
Straight
Temp. Range
40 Degrees to 180 Degrees F
Body Style - Valves
Straight
Outlet Type
Compression
Standards
NSF, UPC
Stem Material
Plastic
Handle Material
Zinc Alloy
Finish
Chrome Plated
Inlet Type
FNPT
Body Finish
Chrome-Plated
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
Compression
Handle Operation
Multi-Turn
Connection Gender - Side 1
Female
Handle Type
Oval
Body Style
Straight
Connection Type - Side 1
IPS
Operating Temperature - Maximum
140 Degrees F

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.