CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80

  • Mfr # 9806-020

  • Zoro # G2242046


product price:  $18.49
/ea

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9806-020
Zoro #
G2242046
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 7/8 in
Overall Length
4 3/8 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 90 Degrees
Standards
ASTM D1784, NSF14 Certified
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Max. Pressure
404 psi @ 73 Degrees F
Specific Fitting Shape
90 Degree Elbow
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Gender
Female
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Includes Shield
No
Includes Plug
No
Maximum Operating Pressure
400 psi @ 73 Degrees F
Schedule
Schedule 80
For Pipe Schedule
80
Includes Seal
No

Description

90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 2 7/8 in, 2 in, Female, Socket, 2 7/8 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 in, 4 13/32 in Overall Length, 400 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.