1/8" FNPT 316 SS Cap

  • Mfr # 2 CP-SS

  • Zoro # G2246045


product price:  $18.45
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 CP-SS
Zoro #
G2246045
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Fitting Length
0.75 in
Hex Size
9/16"
Pipe Size (Fittings)
1/8"
Pipe Fitting Length
0.75"
Nominal Pipe Size
1/8 in
Overall Length
3/4 in
Thread Size
1/9 in -27

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Fittings Sub-Category
Caps
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Cap
Max. Pressure
6400 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Plug Construction
Solid
Material Grade
316L
Plug Drive Style
9/16 in Hex
Includes Seal
No
Maximum Operating Pressure
6,400 psi
Magnetic
No
Finish/Coating
Bright
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 2 CP-SS is a stainless steel pipe cap designed to close and seal the end of a pipe, providing protection and containment within piping systems. Made from 316L stainless steel with a bright finish, it features a 1/8 inch nominal size and an overall length of 3/4 inch. It is connected via FNPT threads, offering a secure connection suited for line termination, pressure testing, or future extensions. This product is rated for use within specified pressure and temperature ranges; not a guarantee of performance under all conditions.

Key Features:

  • Material Grade: 316L stainless steel, durable and corrosion resistant.
  • Finish/Coating: Bright, providing a smooth surface finish.
  • Connection Type: FNPT threaded ends for standard pipe connections.
  • Fitting Length: 0.75 inches overall length.
  • Fittings Sub-Category: Caps, specifically designed to close pipe ends.
  • Hex Size: 9/16 inch across flats for tightening or removal.
  • Includes Pre-Applied Thread Sealant: No, sealant must be be applied separately.
  • Includes Seal: No, additional sealing components are not included.
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1.
  • Temp. Range: -425°F to 1200°F for broad operating conditions.
  • Thread Size: 1/8 inch -27, compatible with standard pipe threading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.