SS, Straight, 3/8"BSPPx3/4"BSPP
- Mfr # RI3/8EDX3/471
- Zoro # G200830046
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
36 mm
Color
Silver
Standards
BS 2779, ISO 228-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI3/8EDX3/471
- Zoro #
- G200830046
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Hex Size
- 36 mm
- Fitting Side A Outside Diameter
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 47/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 47/64 in
- Length
- 1 47/64 in
Description
Straight, Stainless Steel, 316, 3/8 in, Male, Threaded, 3/8 in, 3/4 in, Female, Threaded, 4,500 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.