3/4 in FNPT 304 Stainless Steel 90° Elbow, Class 3000, ASTM A182, ANSI B16.11

  • Mfr # 2UA58

  • Zoro # G2246894


product price:  $37.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2UA58
Zoro #
G2246894
UPC #
190735923610
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B16.11, ASTM A182
Max. Pressure
3000 psi @ 100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Material Grade
304
Class
Class 3000

Description

The ZORO SELECT - 2UA58 is a 90 Degree Elbow stainless steel pipe fitting designed to connect two pipes at a right angle (90°) to change flow direction. It is constructed from 304 stainless steel and features female National Pipe Tapered (FNPT) threaded connections on both ends, sized at 3/4 inch. This fitting is rated for a maximum pressure of 3,000 psi at 100°F and a maximum steam pressure of 2,500 psi at 350°F, as specified in product documentation. The elbow is classified as Class 3000 according to industry standards, and meets ASTM-A-182 material standards as well as ANSI/ASME B1.20.1 thread and ASME B16.11 fitting standards.

Key Features:

  • Fitting shape: 90 Degree Elbow for a right-angle change in piping direction.
  • Material: 304 Stainless Steel for corrosion resistance and strength.
  • Connection type: Female NPT threaded ends on both sides.
  • Nominal pipe size: 3/4 inch for both connection ends.
  • Pressure rating: Class 3000 according to industry standards.
  • Max steam pressure: 2,500 psi @ 350°F.
  • Thread size: 14 threads per inch on both connections.
  • Includes no pre-applied thread sealant or sealing components.
  • Meets ASTM-A-182, ANSI/ASME B1.20.1, and ASME B16.11 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.