A4, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK

  • Mfr # M55010.040.0008

  • Zoro # G2252747


product price:  $7.69
/pk 50, $0.15/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.70
Head Width
7 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M55010.040.0008
Zoro #
G2252747
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Head Width
7 mm
Head Height
2.8 mm
Min. Thread Length
8 mm
Head and Washer Height
2.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Thread Type
Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
0.7 mm
Threadlocker Minimum Temperature
M4-0.70
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 8 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 8 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products