Tee Brass Extruded Tee, 1/4 in Female NPT X 1/4 in Female NPT, 10 PK

  • Mfr # 6AYU7

  • Zoro # G2253973


product price:  $55.39
/pk 10, $5.54/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AYU7
Zoro #
G2253973
UPC #
190735923658
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Thread Size
1/4-18
Pipe Size
1/4"
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Extruded Tee
Basic Fitting Shape
Tee
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1200 psi
Standards
ASME B1.20.3, SAE J530
Specific Pipe Fitting Shape
Tee
Color
Yellow
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Class
Class 150
Fitting Side B Type
NPT
Fitting Side C Pipe Threading
18
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Brass Pipe Fitting, Female Tee, Pipe Size 1/4 In, NPT, Material of Construction Brass, Thread Size 1/4-18, Pressure 1200 PSI, Temp Range -65 to 250 Degrees F, Standards SAE, ASME, ASA, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.