1" Sweat Low Lead Bronze Spring Check Valve

  • Mfr # UP1509 1

  • Zoro # G2256502


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Max. Steam Pressure - Valves
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP1509 1
Zoro #
G2256502
UPC #
697988624696
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Overall Height
1 31/32 in
Length
4 in
Size
1"
Width
1 in
Overall Length
4 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
300 psi Non Shock CWP
Max. Temp.
200 Degrees F
Max. Water Pressure
300 psi Non Shock CWP
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Application - Valves
General Purpose
Flow - Valves
31.0 gpm
Mechanism and Body Design
Inline Swing
Max. Temp. - Valves
200 Degrees F
Sub-Category
Bronze
Flow Design
Single
Material of Construction
Bronze
Cap to Inlet Center
1 31/32 in
Connection Type - Check Valves
Sweat x Sweat
Flow
31 gpm
Seat Material - Check Valves
Brass
Item - Check Valves
Check Valve
Item
Low Lead Swing Check Valve
Seal Material - Check Valves
Bronze
Mounting Orientation - Check Valves
Horizontal
Standards
NSF/ANSI 372
Body Material - Valves
Bronze
Full Flow - Valves
Yes
Mounting Position
With Pressure Coming From Under the Disc
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Cracking Pressure
0.5 psi
Min. Temp. - Valves
-20 Degrees F
Seat Material
Bronze
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal Swing
Includes Counterweight
No Counterweight
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Sweat
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
300 psi
For Media
Gas, Oil, Water
Connection Type - Side 1
Sweat
Silent Check
Standard
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
31
Connection Gender - Side 1
Female
Valve Body Style
Inline
Check Mechanism Material
Brass
Valve Series
UP1509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 31 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.