Hazardous Material Storage Cabinet, 22 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Blue

  • Mfr # 892222

  • Zoro # G2257976


product price:  $1,865.60
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
892222
Zoro #
G2257976
UPC #
697841113015
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 5/8 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Finish
Powder Coated
Rated For Flammable Storage
Yes
Sump Capacity
2.6 gal
Door Type
Hinged
Features
Fm-Approved, Ideal for Areas With Limited Floor Space or to Expand Current Storage Conditions, Offer Same Quality Safety Features as Cabinets for Flammables, Ten-Year Warranty
Includes
Dual Vents, Grounding Wire Connections, Leakproof Sills, Polyethylene Spill Trays
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
FM Class
6050
Storage Chemical Type
Corrosives
NFPA 30
NFPA 30 Compliant
Wall Construction
Dual Wall
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.