Broan
Adj Speed Control, Unit Mount, 120 V
Mfr # 80L
Zoro # G2259537
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3 A
- Voltage 120V
- Plate Color Silver
- Switch Color Black
- Type Internal Unit Mount
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V VFMVS-1S
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V FXSTIR30-2/120
- LUTRON Fan Control Switch, 120V, 1.5A, White Plate FSQ-2FH-DK
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond CTFSQ-F-AL
- DAYTON Speed Control, 2-Speed, 115/230V, 0.5/0.25A 35YV92
- VES Fan Speed Control, fwd, rev, 120 V ICFCFR5-S
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole S2-LFSQ-WH
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. FR150
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory CTFSQ-F-IV
- FANTECH Speed Control, 115V, 15 Amp KBWC-115K
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A 2727.1
- Broan Fan Speed Control