Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb

  • Mfr # 2G031

  • Zoro # G2274291


product price:  $15.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2G031
Zoro #
G2274291
UPC #
190735899601
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 3/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
300 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Standards
ANSI ICWM
Caster Stem Type
No Stem/Plate Included
Application
Food Service, Hospital Equipment, Institutional Equipment, Office Equipment, Store Fixtures, Utility Carts
Extended Lead
No
Wheel Color
Gray
Thread Guards
Yes
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Includes
Thread guards
Frame Finish
Zinc Plated
Swivel Lock Type
Total Lock
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
Swivel Construction
Kingpin
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Firm
Load Capacity - Maximum
300 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.