Pilot Light Complete, LED, 120V, 30mm, RD

  • Mfr # 52PL4G2XB

  • Zoro # G2281596


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PL4G2XB
Zoro #
G2281596
UPC #
662643314502
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
1.7 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Type
LED
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp Module, Single LED
Standards
CSA, UL Listed
Lamp Voltage
6V AC/DC
Body Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP20, IP66
Lamp Color
Red
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lens Color
Red
Voltage Rating - Maximum
120 V AC
Includes Push-To-Test
No Push-To-Test Included
Series
Class 52
Body Finish
Chrome Plated
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.