115PC 135 Deg HD Jobber Length Drill Set Chicago-Latrobe 150ASP Oxide HSS 1/16-1/2, A-Z, No 1-No 60

  • Mfr # 45650

  • Zoro # G2285062


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45650
Zoro #
G2285062
UPC #
662355456507
Country of Origin
United States

Dimensions

Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, A-Z
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Shank Dia.
#60 to#1, 1/16 in to 1/2 in, A to Z
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2", A-Z, #1-#60
Largest Drill Bit Size
#1, 1/2 in, Z
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Smallest Drill Bit Size
#60, 1/16 in, A
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
150ASP
Drill Bit Grouping
Drill Bit Set
Standards
NAS 907 Type B
Point Type
Split Point
Left/Right Hand
Right
Flute Type
Spiral
Measurement System
Fractional Inch, Letter, Wire
Shank Type
Straight
Drill Style
Jobber Drill
Material - Machining
High Speed Steel
Aircraft Drill
Yes
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Number of Drill Bits
115
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.