Line Voltage Mechanical Thermostat, Heat Only, 60 to 250F, 120 to 480V AC

  • Mfr # N15/3015-2

  • Zoro # G2288291


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Industrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Temperature Control Range
60 to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N15/3015-2
Zoro #
G2288291
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/4 in
Capillary Length
84 in
Overall Width
2-1/4 in
Bulb Length
5-3/16 in
Overall Height
3-1/8 in

Details

Compatible System Type
Industrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Temperature Control Range
60 to 250 Degrees F
Voltage
120 to 480V AC
Mounting
Unit Mount
Item
Line Voltage Mechanical Thermostat
Includes
Thermowells, Remote Sensing Bulb
Contact Rating Resistive @ 120V
30 A
Contact Rating Resistive @ 277V
30 A
Inductive Amps @ 208V
30 A
Contact Rating Resistive @ 240V
30 A
Number of Switches
1
Standards
UL Recognized Component E12103
Thermostat Type
Bulb Thermostat
For Use With
Heating Applications
Sensor Type
Copper Bulb
Features
Direct-Acting with Positive Off Position, Does Not Include Cover or Control Knob
Maximum Operating Temperature
250 Degrees F
Amperage
30 A
Mounting Direction
Vertical
Minimum Control Temperature
60 Degrees F
Differential Type
Adjustable
Minimum Operating Temperature
60 Degrees F
Enclosure NEMA Rating
Not Rated
Temperature Scale
Fahrenheit/Celsius
Sensor Location
Remote
Number of Poles
2
Maximum Control Temperature
250 Degrees F
Electrical Connection Type
Hardwired
Contact Rating
120 to 480V AC
Contact Type
Snap Action
Housing Material
Metal
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
30 A
Full Load Amps @ 120V AC
15 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 60 Degrees to 250 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Height 3-1/8 In., Width 2-1/4 In., Sensing Bulb Dia. 1/4 In., Sensing Bulb Length 5-5/32 In., Capillary Length 84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.