Fender Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # Z0628

  • Zoro # G2299491


product price:  $8.99
/pk 100, $0.09/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#10
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0628
Zoro #
G2299491
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Maximum Thickness
0.083 in
Inside Diameter
0.219 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Application
Load Distribution
Flat Washer Type
Fender Washer
For Use With
Bolts, Nuts, Studs
Color
Silver
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B40
Type
Oversized Flat Washer
Dimensional Standards
AMPG 2001 FL.05
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Material Quality Standards
ASTM A108
Hardness
55 HRB
Washer Type
Large Outside Diameter and Extra Thick
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 3/4 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 1/16 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.