Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit
Mfr # 14474
Zoro # G2299622
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/4 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/4"-16
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14474
Zoro #
G2299622
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 1/4 in
Tap Thread Size
3/4"-16
Shank Dia.
37/64 in
Pitch Diameter Limit
H3
Thread Length
2 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
5305/5303
Tap Chamfer
Bottom
Standards
Unified and American National Threads
Tap Grouping
Tap Set
Tap Thread Type
UNF
Includes
One Each Taper 4AKF8, Plug 4AKF9, Bottoming 4AKH0
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Limit
H3
Description
Tap Set, Tap Thread Size 3/4 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 in, Overall Length 4 1/4 in, Thread Limit H3, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.