1/2" NPT Bronze Spring Check Valve

  • Mfr # 6AJY1

  • Zoro # G2310987


product price:  $18.39
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AJY1
Zoro #
G2310987
UPC #
190735538623
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"
Pipe or Tube Size - Check Valves
1/2"
Overall Height
2-13/32"
Length
2-13/32"
Width
1-17/64"
Overall Length
2.41 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Flow Design
Single
Max. Water Pressure - Valves
200 psi
Item
Spring Check Valve
Max. Pressure
200 psi
Flow
9.2 gpm
Body Material - Valves
Bronze
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Spring
Mounting Position
Horizontal or Vertical (Flow Up Only)
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Material of Construction
Bronze
Spring Material - Check Valves
304 Stainless Steel
Max. Temp.
250 Degrees F
Max. Temp. - Valves
250 Degrees F
Max. Water Pressure
200 psi
Sub-Category
Bronze
Compliance
ANSI B2.11
Item - Check Valves
Check Valve
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.700 psi
Spring Material
304 Stainless Steel
Cracking Pressure
1.7 psi
Flow - Valves
9.20 gpm
Standards
ASME B1.20.1
Mounting Orientation
Horizontal, Vertical
Type
Spring Loaded
For Media
Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Female
Silent Check
Standard
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
200 psi
Check Mechanism Material
304 Stainless Steel
Valve Body Style
Inline
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1.7 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 9.2 gpm, Application - Valves General Purpose, Length 2 13/32 in, Width 1 17/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.