1/8" FNPT SS Threaded Cap

  • Mfr # 4307000000

  • Zoro # G2312895


product price:  $4.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000000
Zoro #
G2312895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in
Overall Length
3/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi @ 100 Degrees F
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Caps
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Class
Class 3000
Includes Seal
No

Description

The ZORO SELECT - 4307000000 is a stainless steel pipe cap intended for pipe sealing and termination, helping to seal pipe ends. It features a Class 3000 pressure rating, with a maximum pressure capacity of 2,570 psi at 100°F, and a maximum steam pressure of 1,965 psi at 350°F. Constructed from 304 stainless steel with FNPT connections, rated for operation within specified pressure ranges. The fitting is designed for use with pipes with a 1/8 inch nominal diameter and an outside diameter of approximately 5/8 inch. The overall length is 3/4 inch.

Key Features:

  • Material: Made from 304 stainless steel for corrosion resistance and durability.
  • Pressure Rating: Class 3000, rated for operation up to 2,570 psi at 100°F.
  • Connection Type: FNPT (Female National Pipe Thread) for secure fitting engagement.
  • Nominal Pipe Size: 1/8 inch, with an outside diameter of approximately 5/8 inch.
  • Overall Length: 3/4 inch
  • Standards Compliance: Threads conform to ASME B1.20.1; materials conform to ASTM A182; dimensions conform to ASME B16.11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.