2 in Butt Weld 304L Stainless Steel 45° Long Radius Elbow Schedule 40

  • Mfr # 4381017450

  • Zoro # G2322704


product price:  $12.39
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381017450
Zoro #
G2322704
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Overall Length
2 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Material Grade
304L
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Color
Silver
Fitting Side B Type
Butt Weld
Includes Seal
No
Schedule
40

Description

The ZORO SELECT - 4381017450 is a 45-degree long radius elbow pipe fitting made of 304L stainless steel. Designed to redirect flow by 45 degrees with a centerline radius: 1.5× nominal pipe diameter; no comparative performance claim. This fitting features Butt Weld on both ends; compatible with 2-inch NPS and Schedule 40 walls.

Key Features:

  • Material: 304L stainless steel
  • Configuration: 45 Degree Long Radius Elbow (centerline radius 1.5× nominal pipe diameter)
  • Connection Type: Butt Weld on both ends; compatible with 2-inch NPS and Schedule 40 walls
  • Pipe Schedule: Schedule 40
  • Overall Length: 2 11/16 inches.
  • Color: Silver.
  • Meets standards 403M-88a and conforms to ASTM-A-403/A for dimensions and materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.