Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H

  • Mfr # 502203

  • Zoro # G2322862


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

HP
1/40 hp
Voltage
115V
Full Load Amps
1.7 A
Cord Length
6 ft
Impeller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
502203
Zoro #
G2322862
UPC #
010121029224
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Width
3 1/2 in
Length
5 1/2 in
Height
4 3/4 in
Overall Height
4.8 in
Overall Length
5.5 in
Overall Width
3.5 in
Compatible Intake Pipe Size
3/8 in
Compatible Discharge Pipe Size
1/4 in

Details

Item
Centrifugal Pump
HP
1/40 hp
Voltage
115V
Full Load Amps
1.7 A
Impeller Material
Nylon
Duty
Continuous
Max. Head
11.8 ft
Seal Material
Nitrile
Features
Snap-On Pre-Filter Screen
Inlet
3/8 in (F)NPT
GPH of Water @ 5 Ft. of Head
205
Outlet
1/4 in (M)NPT
Hz
60
GPH of Water @ 10 Ft. of Head
70
GPH of Water @ 1 Ft. of Head
300
Inlet Type
3/8 in (F)NPT
Overload Protection
yes
Housing Material
Nylon
Agency Compliance
UL
Amps
1.7 A
Standards
cCSAus Listed
Flow Rate @ 5 ft of Head (Maximum)
205 gph
Maximum Feet of Head
12 ft
Compatible with Media Type
Oil
Pumping Application
Air Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
Pump Housing Material
Cast Aluminum
Feet of Head (Minimum)
1 ft
Minimum Flow Rate
0 gph
Series
2E-38N
Duty Cycle
Continuous
Intake Type
NPT
Nameplate Voltage
115V AC
Flow Rate @ 10 ft of Head (Maximum)
70 gph
Maximum Media Temperature
120 Degrees F
Discharge Type
NPT
Horsepower
1/40 hp
Flow Rate @ 1 ft of Head (Maximum)
300 gph
Maximum Flow Rate
300 gph
Seal Type
Mechanical
Frequency
60 Hz
Motor Sealing
Oil-Filled

Description

The LITTLE GIANT PUMP 502203 is a compact submersible centrifugal pump from the 2E-38N Series for transferring or recirculating liquid in commercial, industrial, and residential applications. It is used in statuary fountains, water displays, air conditioners, and machine tool coolant systems. This pump has a 1/40 hp oil-filled direct-drive motor, a 3/8 in. FNPT intake, and a 1/4 in. MNPT discharge. It delivers up to 300 gph at 1 ft. of head, 205 gph at 5 ft., and 70 gph at 10 ft., with a maximum head of 11.8 ft.

Key Features of the LITTLE GIANT PUMP 502203:

  • Oil-Filled Motor: 1/40 hp direct-drive motor with continuous duty operation.
  • Flow Performance: Pumps up to 300 gph at 1 ft. of head.
  • Maximum Head: Shut-off head of 11.8 ft.
  • Port Sizes: 3/8 in. FNPT intake and 1/4 in. MNPT discharge connection.
  • Pre-Filter Screen: Snap-on screen helps reduce debris reaching the impeller.
  • Housing Materials: Epoxy-coated die-cast aluminum pump housing with nylon housing and impeller components listed.
  • Electrical: 115V AC, 60 Hz, 1.7 A, with a 6 ft. cord.
  • Temperature Limit: Maximum media temperature of 120 degrees F.
  • Protection: Includes overload protection.
  • Listings: UL and cCSAus Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.