1" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSO-100V

  • Zoro # G2323623


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSO-100V
Zoro #
G2323623
UPC #
00190735418437
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.46 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Max. Pressure
1,000 PSI CWP
Seat Material
PTFE
Standards
ASTM A351-ZF8M
Ball Valve Product Group
Manual
Temp. Range
-25 Degrees to 450 Degrees F
Body Material
Stainless Steel
Handle Type
Oval
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
51.55
Connection Type - Side 2
NPT
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-25 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Locking

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.