RedHat Angle Body Piston Valve, Bronze, NC, 1 In

  • Mfr # 8290B010

  • Zoro # G2325443


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Operator Size
63 mm
Center Line Pipe Center Size
7"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290B010
Zoro #
G2325443
UPC #
094700519269
Country of Origin
Mexico

Dimensions

Pipe Size
1"
Operator Size
63 mm
Center Line Pipe Center Size
7"
Pipe Size - Valves
1 in
Overall Width
7-1/5"
Overall Length
7 1/4 in
Overall Height
7 3/4 in
Orifice Dia.
1"
Orifice Diameter
1 in
Nominal Pipe Size
1 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Bronze
Item
Angle Body Piston Valve
Max. Fluid Temp.
366 Degrees F
Max. Operating Pressure Differential Water
150 psi
Body Material - Valves
Bronze
Max. Pilot Pressure
150 psi
Min. Operating Pressure Differential
0 psi
Seal Material - Valves
PTFE
Valve Ways and Positions
2-Way/2-Position
Coefficient of Volume
19.0
Min. Pilot Pressure
60 psi
Viscosity
2,700 SUS
Environmental Rating - Valves
Indoor, Outdoor
Ambient Temp. Range
15 Degrees to 140 Degrees F
Stem Material
Stainless Steel
Disc Material
Brass
Max. Operating Pressure Differential Steam
150 psi
Actuator
Pilot Solenoid Valve, Not Included
Seal Material
PTFE
Standards
FDA CFR21, RoHS
Ambient Temperature - Minimum
15 Degrees F
Operating Pressure Differential Steam - Maximum
150 psi
Coefficient of Volume (Cv)
19
Operating Pressure Differential Water - Maximum
150 psi
Operation Type
Pilot Operated
Fluid Temperature - Maximum
366 Degrees F
Valve Positions
2-Position
Thread Type
NPT
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Environmental Rating
Indoor, Outdoor
Inlet Connection Type
NPT
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
0 psi
Valve Ways
2-Way
Actuator Type
Single Air Pilot
Valve Body Style
Angled
Outlet Connection Type
NPT
Pilot Pressure - Minimum
60 psi
Ambient Temperature - Maximum
140 Degrees F
Pilot Pressure - Maximum
150 psi

Description

Angle Body Piston Valve, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Coefficient of Volume (Cv) 19, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material PTFE, Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.