Hex Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLE8

  • Zoro # G2339876


product price:  $13.79
/pk 10, $1.38/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Pipe Size (Fittings)
1/2"
Standards
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLE8
Zoro #
G2339876
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Hex Size
7/8 in
Outside Diameter
13/16 in
Nominal Pipe Size
1/2 in
Thread Size
1/2 in -14
Overall Length
15/16 in

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Fitting Connection Type
Male NPT
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Plug
Material Grade
12L14
Class
150
Plug Drive Style
Hex
Fitting Side A Pipe Threading
14
Low Lead Certified Standard
Not Complaint
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Finish/Coating
Zinc-Plated
Magnetic
Yes
Max. Steam Pressure
3,500 psi

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 13/16 in Outside Diameter, 15/16 in Overall Length, 3,500 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 in -14, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.