Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 25 PK

  • Mfr # TFC0816-25

  • Zoro # G2343713


product price:  $6.15
/pk 25, $0.25/ea

Key Features

Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.411 in - 0.442 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFC0816-25
Zoro #
G2343713
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
1/8 in
Rivet Length
1/2 in
Hole Size
0.129 in
Head Dia.
0.218 in
Head Height
0.034 in
Body Length
1/2 in
Maximum Material Thickness
7/16 in
Maximum Hole Depth
0.089 in
Minimum Material Thickness
13/32 in
Head Diameter
7/32 in
Maximum Hole Diameter
0.129 in
Overall Length
17/32 in
Shank Diameter
0.125 in

Details

Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.411 in - 0.442 in
System of Measurement
Inch
Material Grade/Class
300
Material
Stainless Steel
Product Type
Semi-Tubular Rivet
Head Type
Dome
Manufacturer Location
Made in USA*
Finish
Plain

Description

Semi-Tubular Rivet,1/2 In. L,.125 In. dia,PK25, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 17/32 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 7/16 in, Minimum Material Thickness 13/32 in, Body Length 1/2 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products