Ducting Hose, 4 In. ID, 25 ft. L, PVC

  • Mfr # 202104004025

  • Zoro # G2355464


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202104004025
Zoro #
G2355464
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
3.6"
Inside Dia. - Ducting Hose
4"
Bend Radius
3.6 in
Length
25 ft.
Ducting Hose Bend Radius
3.6"
Inside Dia.
4"
Ducting Hose Inside Dia.
4"

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Color
Blue
Vacuum Rating - Ducting Hose
17.00" Hg
Application
Air, Dust
Ducting Hose Vacuum Rating
17.00" Hg
Ducting Hose Material
PVC
Ducting Hose Max. Pressure
35 psi
Max. Flow
530 cfm
Max. Pressure - Ducting Hose
35 psi
Max. Pressure
35 psi
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Blue
Item
Industrial Ducting Hose
Color - Ducting Hose
Blue
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material
PVC
Material - Ducting Hose
PVC
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating
17.00 in Hg
Hose Tube Material
PVC
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Blue, Vacuum Rating 17.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 3.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.