1" FNPT Polypropylene Ball Valve Inline True Union

  • Mfr # 167546334

  • Zoro # G2356024


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167546334
Zoro #
G2356024
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1 in
Overall Length
4.96 in
Nominal Valve Size
1 in
Handle Height
3.15 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Length
2.44 in

Details

Ball Material
Polypropylene
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
32 Degrees to 176 Degrees F
Handle Material
Glass Filled Polypropylene
Stem Material
Polypropylene
Features
Integrated Stainless Steel Mounting Inserts
Body Material
Plastic
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
150 PSI CWP
Stem Type
Blowout Resistant
Standards
ASTM D1784, NSF 61
Seal Material
FPM
Type
Two Piece, True Union, Actuatable
Special Features
Actuator Compatible
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Maximum Pressure - Steam
75 PSI WSP
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Orange
Included Mounting
Base Pad
Coefficient of Volume (Cv)
49
Connection Type - Side 2
NPT
Operating Temperature - Maximum
176 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
546 Pro

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 10 bar, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.