PVC Flange, Socket, 4 in Pipe Size
Mfr # 851-040
Zoro # G2361685
product price:Â $36.79
/eaKey Features
Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
851-040
Zoro #
G2361685
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Outside Dia.
9 in
Bolt Circle Diameter
7 1/2 in
Flange Outside Diameter
9 in
Nominal Pipe Size
4 in
Bolt Hole Diameter
3/4 in
Flange Thickness
1 3/16 in
Overall Length
2 3/4 in
Description
Flange, Raised, 4 in Nominal Pipe Size, Socket, 9 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 3/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.