Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # SC8210G001

  • Zoro # G2367705


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8210G001
Zoro #
G2367705
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Length
2-3/4 in
Overall Height
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
IP Rating
IP66
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Standards
UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Includes Seal
Yes
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
5 psi
Wattage
6.1 W
Ambient Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
135 psi
Coefficient of Volume (Cv)
3
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Valve Positions
2-Position
Mounting Orientation
Vertical
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Thread Type
NPT
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Indoor, Outdoor

Description

The ASCO SC8210G001 is a pilot-operated, 2-way/2-position solenoid valve designed to control the flow of air, inert gas, light oil, and water. It features a normally closed valve starting configuration and a high flow valve type with a 5/8 inch orifice diameter. Rated for 120V AC, 50/60 Hz input, this valve operates on standard mains voltage. It supports vertical mounting orientation and is rated for indoor and outdoor environments. The valve comes complete with coil and sealing components included.

Key Features:

  • Body Material: Brass
  • Valve Design: 2-Way/2-Position
  • Valve Starting Configuration: Normally Closed
  • Valve Type: High Flow
  • Valve Ways: 2-Way
  • Operating Pressure Differential Maximums: 200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
  • Operating Pressure Differential Minimums: 5 psi Air/Inert Gas, Light Oil, Water
  • Ambient Temperature Range: 14°F to 140°F
  • Fluid Temperature Maximum: 180°F
  • Coil Enclosure: watertight; junction box not included
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Seal Material: NBR
  • Response Time: 1 second
  • Nominal Pipe Size: 3/8 in
  • Dimensions: Overall Height 3-3/8 in, Length 2-3/4 in, Width 2-5/16 in
  • Environmental Rating: Indoor, Outdoor
  • IP Rating: 66
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Includes: Coil and Seal
  • Application Areas: Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
  • Wattage: 6.1 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.