3/8" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSO-38V

  • Zoro # G2368737


product price:  $40.19
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-SSO-38V
Zoro #
G2368737
UPC #
00190735418406
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
2.13 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-25 Degrees to 450 Degrees F
Stem Material
316 Stainless Steel
Handle Type
Oval
Seat Material
PTFE
Handle Material
304 Stainless Steel
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Max. Pressure
1,000 PSI CWP
Standards
ASTM A351-ZF8M
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
-25 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Handle - Locking
Locking
Maximum Pressure - Steam
150 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
8.23

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.