Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 1BF21512

  • Zoro # G2382502


product price:  $1,616.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BF21512
Zoro #
G2382502
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
1/16 in
Width
8 7/8 in
Height
9 in
Length
16 3/4 in
Manufacturers Warranty Length
1 yr
Overall Height
8.2 in
Overall Length
17.3 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.06 in
Compatible Discharge Pipe Size
1 in
Overall Width
6.7 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
108 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Impeller Type
Closed
GPM of Water @ 70 Ft. of Head
44
Inlet Pressure
55 psi
Inlet
1-1/4" NPT
Frame
56J
Max. GPM @ Head
55 @ 40 ft
Duty
Continuous
Hz
60
Max. Case Pressure
125 psi
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 40 Ft. of Head
55
Max. Liquid Temp.
212 Degrees F
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 80 Ft. of Head
37
HP
1-1/2
Motor RPM
3,500 RPM
Bearing Type
Ball
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Item
Centrifugal Pump
Min. GPM @ Head
10 @ 106 ft
GPM of Water @ 100 Ft. of Head
21
Best Efficiency Range GPM @ Head
20 to 48 gpm @ 100 to 60 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Housing Material
Cast iron
Max. Specific Gravity
1.0
Phase
Single
GPM of Water @ 90 Ft. of Head
30
Best Efficiency GPM @ Head
35 @ 85 ft
Outlet
1" NPT
GPM of Water @ 50 Ft. of Head
52
GPM of Water @ 60 Ft. of Head
49
Port Rotation
45 increments
Voltage
115/230VAC
Amps
20/11-10.0
Max. Pressure
125 psi
Impeller Material
Bronze
Motor Type
Capacitor-Start
Series
3642
Best Efficiency Flow
35 gpm
Minimum Flow Rate
30 gpm
Flow Rate @ 30 ft of Head (Maximum)
57 gpm
Mounting Orientation
Horizontal, Vertical
Shut Off Pressure (Maximum)
125 psi
Flow Rate @ 80 ft of Head (Maximum)
37 gpm
Maximum Flow Rate
55 gpm
Shaft Material
Stainless Steel
Best Efficiency Head
85 ft
Pump Housing Material
Cast Iron
Maximum Media Temperature
212 Degrees F
Horsepower
1 1/2 hp
Flow Rate @ 50 ft of Head (Maximum)
52 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 100 ft of Head (Maximum)
23 gpm
Frequency
60 Hz
Features
Compact Design, Frame-Mounted Design
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Specific Gravity (Maximum)
1
Maximum Feet of Head
108 ft
Discharge Rotation
45 Degrees Increments
Impeller Design
Closed
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Seal Type
Mechanical
Flow Rate @ 60 ft of Head (Maximum)
49 gpm
Priming
Manual
Discharge Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 70 ft of Head (Maximum)
44 gpm
For Use With Potable Systems
Yes
Intake Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Motor Frame Designation
56J
Nameplate Voltage
115/230V AC
Compatible with Media Type
Water
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Flow Rate @ 60 ft of Head (Maximum) 49 gpm, Flow Rate @ 80 ft of Head (Maximum) 37 gpm, Maximum Feet of Head 108 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 55 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.