Round 7"dia 23"L 30 Degrees GSteel Wye Branch, 7 in Duct Dia, Galvanized Steel, 22 ga GA, 23" L

  • Mfr # 8040003038

  • Zoro # G2385050


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
17 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003038
Zoro #
G2385050
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
17 1/2 in
Height
7 in
Inlet Diameter
7 in
Length
23"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
23 in
Overall Width
17 in
Overall Height
23 in
Overall Length
23 in
Material Thickness
22 ga
For Nominal Duct Diameter
7 in
Inside Diameter
7 in
Branch Diameter
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
7"dia 23"L 30 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
Maximum Temperature Rating
390 Degrees F
Shape
Wye
Compatible with Brand
Nordfab
For Media Type
Dust
Connection Type
Clamp Together
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Weight
5 lb
Angle
30 Degrees
Compatible with Series
Branch
End Type
Quick Fit
Product Type
Wye Branch

Description

7 In.dia 23 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 23 in, Product Type Wye Branch, Weight 5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 17 in, Angle 30 Degrees , Overall Height 23 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.