Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 ga GA, 13 1/2 in W, 13-1/2" L, 8 in H

  • Mfr # 8010003694

  • Zoro # G2385157


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
13 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010003694
Zoro #
G2385157
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
13 1/2 in
Height
8 in
Length
13-1/2"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
14 3/4 in
Overall Width
13 1/2 in
Overall Height
8 in
Overall Length
14 3/4 in
Material Thickness
14 ga
Inside Diameter
8 in
For Duct Width
8 in
For Duct Height
8 in
For Nominal Duct Diameter
8 in
Centerline Radius
1 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
45 Degree Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Type
45 Degrees
Series
QF
End Type
Rolled Edge
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Product Type
Tubed Elbow
For Duct Shape
Round
Weight
19 lb
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Shape
Elbow
Angle
45 Degrees

Description

45 Degree Elbow, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 14 3/4 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 45 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.