Round 12"dia 16"L 30 Degrees GSteel Double Branch, 12 in Duct Dia, Galvanized Steel, 22 ga GA

  • Mfr # 8040101334
  • Zoro # G7932827
product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040101334
Zoro #
G7932827
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12 in
Length
16 in
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
16 in
Overall Length
16 in
Overall Height
33 in
Overall Width
39 in
Inside Diameter
12 in
Material Thickness
22 ga
For Nominal Duct Diameter
12 in
Branch Diameter
12 in
Wire Rope Length
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
12"dia 16"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Double Branch
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Type
Branch
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Product Type
Double Branch
Shape
Double Branch
Maximum Temperature Rating
390 Degrees F
Weight
12.3 lb
For Media Type
Dust
End Type
Quick Fit
Angle
30 Degrees
Shell Material
Steel
Wire Color
Silver

Description

12 In.dia 16 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 16 in, Product Type Double Branch, Weight 12.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 39 in, Angle 30 Degrees , Overall Height 33 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews